Shop All Diaphragm Pumps
Standard Pump
Double Diaphragm Pump, 316 Stainless Steel, Air Operated, EPDM
Mfr # SPPP30SSE
Zoro # G1609172
product price: $8,964.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$8,964.99
Free 30-Day Returns
Key Features
- Housing Material - Pumps 316 Stainless Steel
- Diaphragm Material - Pumps EPDM
- Max. Flow 150 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Pump
- MFR # SPPP30SSE
- Zoro # G1609172
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3 in |
Air Inlet Size | 1/2 in FNPT |
Length | 19 5/16 in |
Height | 21 5/16 in |
Max. Dia. Solids | 2 1/2 in |
Width | 22 in |
Manufacturers Warranty Length | 1 yr |
Fluid Connection Size | 3 in |
Overall Length | 19.3 in |
Media Discharge Connection Size | 3 in |
Overall Height | 21.3 in |
Air Intake Connection Size | 1/2 in |
Overall Width | 22 in |
Solid Diameter (Maximum) | 2.5 in |
Media Intake Connection Size | 3 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 180 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Flow Rate (Maximum) 150 gpm, Manifold Connection Multiport, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Center, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Air Stone, 8" long. Fits Standard 3/16" Airline Tubing (14650)
- ARO Diaphragm Pump, 1 1/2", 6661U3-3EB-C (6661U3-3EB-C)
- SEM PAINTS 1.7 oz Turbo Static Mixers , Bulk (70021)
- DAYTON Seal (PPTPXX303G)
- STANDARD PUMP Double Diaphragm Pump (SP-B2/SP-8850-39)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SP3G30SSE)
- STANDARD PUMP Double Diaphragm Pump, 316 Stainless Steel, PTFE, 120 gpm GPM 180 Degrees F (SPFG15SST)
- ARO Diaphragm Pump, Acetal, 1/2", 666056-644 (666056-644)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 80 GPM (66M150-1EB-C)
- ARO Diaphragm Pump, Poly/Poly/Ptfe/Ptfe, 2", 6 (6662A3-344-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD15P-FPS-PAA)
- Standard Pump Diaphragm Pumps