Shop All Pump Parts
Standard Pump
Air Valve Kit, Rebuild, 3in.
Mfr # 200-005
Zoro # G6921196
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rebuild
- Pump Ports (In.) 3 in
- Accessory Type Air Valve Kit
- Number of Gaskets 1
- Number of Valves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Pump
- MFR # 200-005
- Zoro # G6921196
- Country of Origin United States
- Category Pump Parts
Details
Item | Air Valve Kit |
Type | Rebuild |
Pump Ports (In.) | 3 in |
Accessory Type | Air Valve Kit |
Number of Gaskets | 1 |
Number of Valves | 1 |
Number of O-Rings | 4 |
Compatible Connection Media Type | Air |
Product Type | Air End Repair Kit |
Compatible with Series | SP-FP series |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Number of Seals | 8 |
Compatible with Brand | Standard Pump |
Description
Air Valve Kit, Product Type Air End Repair Kit, Compatible with Series SP-FP series, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Number of Gaskets 1, Number of O-Rings 4, Number of Seals 8, Number of Valves 1, Compatible with Brand Standard Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Flange Gaskets, 007-007RP, For In-Line Circulating Pumps, 2 Pieces (007-007RP)
- GROZ Pump Mounting Bracket (45395)
- BRADY Control Air Volume Av100 (AV 100IND)
- SPRINGER PARTS Mechanical Seal; Replaces Armstrong Pumps, Inc. 816707-002 (816707-002SP)
- STANDARD PUMP Air Valve Kit, Rebuild, 1in. (200-002)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-040)
- STANDARD PUMP Wet-End Kit for SPFG15SST (400-031)
- STANDARD PUMP Wet End Kit AODD Pump, PTFE (200-070)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-060)
- STANDARD PUMP Tote/IBC Pump Package, 316SS, 47" (9906)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 400 psi (11AV-3/4"-5/64)
- Standard Pump Pump Parts