Shop All Pump Parts
Standard Pump
Air Valve Kit, Rebuild, 1-1/2in.
Mfr # 200-003
Zoro # G6704887
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rebuild
- Pump Ports (In.) 1 1/2 in
- Accessory Type Air Valve Kit
- Number of Valves 1
- Product Type Air End Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Pump
- MFR # 200-003
- Zoro # G6704887
- Country of Origin United States
- Category Pump Parts
Details
Item | Air Valve Kit |
Type | Rebuild |
Pump Ports (In.) | 1 1/2 in |
Accessory Type | Air Valve Kit |
Number of Valves | 1 |
Product Type | Air End Repair Kit |
Compatible Connection Media Type | Air |
Compatible with Series | SP-FP series |
Number of Seals | 8 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Brand | Standard Pump |
Number of O-Rings | 4 |
Number of Gaskets | 1 |
Description
Air Valve Kit, Product Type Air End Repair Kit, Compatible with Series SP-FP series, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Number of Gaskets 1, Number of O-Rings 4, Number of Seals 8, Number of Valves 1, Compatible with Brand Standard Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Replacement Pump Head #1, Metering, (QP101-1G1)
- DAYTON Bronze/Brass 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWT3)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 173 psi (1AV-3/4"-7/64)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure (8025-933-237)
- STANDARD PUMP Tote/IBC Pump Package, 316SS, 47" (9906)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-060)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-040)
- STANDARD PUMP Air Valve Kit, Rebuild, 1in. (200-002)
- STANDARD PUMP Wet-End Kit for SPFG15SST (400-031)
- STANDARD PUMP Wet End Kit AODD Pump, PTFE (200-070)
- STA-RITE Volute Gasket, S05126 (S05126)
- Standard Pump Pump Parts