Shop All Automotive Switches
Standard Ignition
WINDSHIELD WIPER SWITCH
Mfr # WP-293
Zoro # G202070075
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plastic
- Voltage 12
- Color Black
- Fit Type Direct Fit
- Terminal Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # WP-293
- Zoro # G202070075
- Country of Origin Unknown
- Category Automotive Switches
Details
Finish | Plastic |
Voltage | 12 |
Color | Black |
Fit Type | Direct Fit |
Item | Wiper Switch |
Terminal Type | Pin |
Terminal Quantity | 6 |
Connector Gender | Female |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Cable Push/Pull, Forward/Reverse, 66 in. (602891)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6-5/16 in.H (BF9898-O)
- MAXXIMA Warning Light, LED, Amber, 1/2" L, 5-3/5" W (M20389YCL)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 20' Length (TRC0007CBP-0-20)
- STANDARD IGNITION Ignition Switch With Lock Cylinder, Us-366 (US-366)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-308 (PS-308)
- STANDARD IGNITION Ignition Switch With Lock Cylinder, Us-677 (US-677)
- STANDARD IGNITION Stoplight Switch (SLS-40)
- STANDARD IGNITION Push-Pull Switch, Ds-1846 (DS-1846)
- STANDARD IGNITION Ignition Switch With Lock Cylinder, Us-761 (US-761)
- RACE SPORT 17In Screw Mount Hi-Power 9-Led Tail/Brake Light (Red W/ Clear Lens) (RS-17-CLEAR)
- Standard Ignition Automotive Switches