Shop All Automotive Switches
Standard Ignition
Windshield Wiper Switch, Ds-700
Mfr # DS-700
Zoro # G2161099
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal, Plastic
- Finish Metal, Plastic
- Terminal Type Blade; Eye Ring
- Connector Shape Rectangular
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DS-700
- Zoro # G2161099
- Country of Origin Unknown
- Category Automotive Switches
Details
Color | Metal, Plastic |
Finish | Metal, Plastic |
Terminal Type | Blade; Eye Ring |
Connector Shape | Rectangular |
Terminal Gender | Male |
Displayed | Yes |
Connector Gender | Female |
Terminal Quantity | 7 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DAYTON 1R412 Hydraulic Filter Replacement (MF0057995)
- A & I PRODUCTS Switch, Ignition 9" x3" x3" (A-1987424C1)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1134 (1134)
- BALDWIN FILTERS Air Filter, 8-1/8 x 17-3/16 in. (PA3555)
- STANDARD IGNITION POWER STEERING PRESSURE SWITCH (PSS54)
- STANDARD IGNITION IGNITION SWITCH CONNECTOR (S-602)
- STANDARD IGNITION Toggle Switch, Ds-226 (DS-226)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-12 (PS-12)
- STANDARD IGNITION Neutral Safety Switch, NS-194 (NS-194)
- STANDARD IGNITION Neutral Safety Switch, NS-54 (NS-54)
- I-SOCKET ISOCKET WORKSHOP SWITCH (IS-12W00-BP)
- Standard Ignition Automotive Switches