Shop All Automotive Switches
Standard Ignition
Windshield Wiper Switch, Ds-1060
Mfr # DS-1060
Zoro # G2115142
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plastic
- Color Black
- Voltage 12
- Terminal Quantity 6
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DS-1060
- Zoro # G2115142
- Country of Origin Unknown
- Category Automotive Switches
Details
Finish | Plastic |
Color | Black |
Voltage | 12 |
Terminal Quantity | 6 |
Terminal Type | Blade |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Wiper Blade, 28Ca (28CA)
- BALDWIN FILTERS Air Filter, 7-1/4 x 13-3/16 in. (RS3509)
- BANDO Auto Serpentine Belt, 10Pk1430 (10PK1430)
- CURT Trailer Hitch, 2" Receiver, Class 3,13363 (13363)
- STANDARD IGNITION HOOD AJAR SWITCH (AW-1056)
- STANDARD IGNITION Ignition Starter Switch, Um-32 (UM-32)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-299 (PS-299)
- STANDARD IGNITION Power Steering Pressure Switch, PSS26 (PSS26)
- STANDARD IGNITION Door Lock Switch, PDS-160 (PDS-160)
- STANDARD IGNITION Power Seat Switch, Psw126 (PSW126)
- STANDARD IGNITION Push Button Switch, Ssb-1A (SSB-1A)
- Standard Ignition Automotive Electrical