Shop All Windshield Wiper Parts
Standard Ignition
Windshield Wiper Motor Connector
Mfr # S-678
Zoro # G500562203
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Gender Female
- Fit Type Direct Fit
- Terminal Type Blade
- Series Standard OE Replacement
- Number of Terminals 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # S-678
- Zoro # G500562203
- Country of Origin Unknown
- Category Windshield Wiper Parts
Details
Terminal Gender | Female |
Fit Type | Direct Fit |
Terminal Type | Blade |
Series | Standard OE Replacement |
Number of Terminals | 7 |
Number of Connectors | 1 |
Connector Gender | Male |
Item | Windshield Wiper Motor Connector |
Number of Wires | 7 |
Description
Windshield Wiper Motor Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A0660 (17260)
- VELVAC Air Tank Drain Cock - Wing Handle (036021)
- BUSHWACKER 99-06 GM SILVERADO/SIERRA LB DIAMOND W/O HOLES ULTIMATE BEDRAIL CAP (49502)
- LUBRIPLATE Aw-68 Hydraulic Oil , 5 Gal Pail, Iso-68 Aw Hydraulic Oil (F0402-060)
- STANDARD IGNITION Wiper Relay Wiper Motor Rel, Ry-745 (RY-745)
- VAICO Drive Arm Wiper Linkage (V10-1577)
- MOTORCRAFT Motor Asy-Wiper, Wm783 (WM783)
- MOTORMITE Windshield Wiper Linkage Bushings, 49445 (49445)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 31.5 In (200487N)
- EQUALIZER INDUSTRIES Viper Deluxe Kit (VIP1138)
- DORMAN Windshield Wiper Arm - Front Right, 42667 (42667)
- Standard Ignition Automotive Exterior Accessories