Shop All Windshield Washer Pumps & Parts
Standard Ignition
WINDSHIELD WASHER PUMP CONNECTOR
Mfr # S-740
Zoro # G902208907
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fit Type Direct Fit
- Wire Quantity 2
- Terminal Type Blade
- Connector Quantity 1
- Type Pigtail Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-740
- Zoro # G902208907
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Details
Item | Connector |
Fit Type | Direct Fit |
Wire Quantity | 2 |
Terminal Type | Blade |
Connector Quantity | 1 |
Type | Pigtail Assembly |
Connector Gender | Male |
Terminal Gender | Female |
Terminal Quantity | 2 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Molded Plastic Gas Deck Fill With Vent and Cap For 1-1/2"Hose (32061)
- MSD IGNITION DIST GEAR IRON CHEVY MARINE (8561)
- DISCO Wht Nyln Wheel Mldg Ret 8.5mm Hole Size 12mm Stem L PK15 (9677PK)
- BALDWIN FILTERS Hydraulic Filter, 2-23/32 x 6-27/32 In (PT8959-MPG)
- URO PARTS WINDSHIELD WASHER FLUID RESERVOIR PLUG (9973320)
- DAYCO 7/64 In. X 6 Ft. (Clamshell) Washer Tubing, 80209 (80209)
- AUTOTEX Washer Fluid Pump, For Windshield Systems (400888)
- COMMERCIAL ZONE PRODUCTS V-T-Ful Windshield Svc Ctr, Pole-mounted (750701)
- URO PARTS Window Washer Nozzle, 6E0955985B (6E0955985B)
- DAYCO 1/4 In. X 50 Ft. (Spool) Washer Tubing, 80204 (80204)
- DORMAN Wiper Nozzle, 924-5101 (924-5101)
- Standard Ignition Windshield Washer Pumps & Parts