Shop All Fuel Sensors
Standard Ignition
Water in Fuel (WiF) Sensor, FWSS114
Mfr # FWSS114
Zoro # G7341109
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Number of Terminals 2
- Terminal Type Blade
- Connector Type Plug In
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # FWSS114
- Zoro # G7341109
- UPC # 727943762986
- Country of Origin Unknown
- Category Fuel Sensors
Details
Includes | O-Ring |
Number of Terminals | 2 |
Terminal Type | Blade |
Connector Type | Plug In |
Connector Gender | Female |
Connector Shape | Square |
Fit Type | Direct Fit |
Terminal Gender | Male |
Mounting Type | Direct |
Number of Connectors | 1 |
Item | Water in Fuel Sensor |
Fuel Type | Gas |
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition water in fuel (wif) sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture water in fuel (wif) sensor's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Top Wind Swivel Jack w/Bracket, 15" (91225)
- ECCO Lightbar, LED, Amber, 48" L (12-50087-ES)
- INTERSTATE PNEUMATICS 1/4 Inch Straight-in Tapered Chuck Repair Kit (T46RK)
- WHITESIDE Creeper, 40 in L x 17 in W x 4-45/64 in H (MTL38)
- STANDARD IGNITION Fuel Vapor/Vent Pressure Sensor, As506 (AS506)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- Standard Ignition Fuel Sensors