Shop All Starters & Alternators
Standard Ignition
Voltage Regulator, Vr-24
Mfr # VR-24
Zoro # G4105452
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fit Type Direct Fit
- Terminal Gender Male
- Mounting Location External
- Terminal Type Screw/Blade
- Series Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # VR-24
- Zoro # G4105452
- Country of Origin Unknown
- Category Starters & Alternators
Details
Fit Type | Direct Fit |
Terminal Gender | Male |
Mounting Location | External |
Item | Voltage Regulator |
Terminal Type | Screw/Blade |
Series | Standard |
Number of Terminals | 3 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE A 32Oz Boat Bottom Cleaner, #92232 (92232)
- RIECO TITAN Rieco Titan 11094 Drill Adapter (11094)
- TORKLIFT SHANK XL 20K (M9001)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5 In (PT468-MPG)
- STANDARD IGNITION Starter Brush Set, Rx-155 (RX-155)
- STANDARD IGNITION Starter Solenoid Start Solenoid, Ss891 (SS891)
- STANDARD IGNITION Alternator Electrical Connector, Hp4575 (HP4575)
- STANDARD IGNITION Starter Solenoid, Ss-754 (SS-754)
- STANDARD IGNITION Starter Brush Set (Pr-Ea/Bx-10) Starter Brsh St, D-115 (D-115)
- STANDARD IGNITION Alternator Diode Alter Diode, D-6 (D-6)
- DB ELECTRICAL New Starter For Ford Medium And Heavy Duty Trucks F-250 And F-350 Super Duty (410-14084)
- Standard Ignition Starters & Alternators