Shop All Starters & Alternators
Standard Ignition
Voltage Regulator, VR-104
Mfr # VR-104
Zoro # G7477371
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Fit Type Direct Fit
- Connector Gender Female
- Series Standard
- Number of Terminals 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # VR-104
- Zoro # G7477371
- UPC # 91769036683
- Country of Origin United States
- Category Starters & Alternators
Details
Voltage | 12V |
Item | Voltage Regulator |
Fit Type | Direct Fit |
Connector Gender | Female |
Series | Standard |
Number of Terminals | 3 |
Terminal Type | Blade |
Terminal Gender | Male |
Mounting Location | Universal |
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition voltage regulator's built a reputation in the automotive industry for quality and craftmanship. We manufacture voltage regulator's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Courtesy Light, Oval, Clear, White (G6131)
- WESTIN HLR Beacon Light Side Mount (57-89055)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1313 (OB1313)
- PERFORMANCE TOOL 110-Pc Copper Washer Assortment Hdwr Kit-Washer, W5217 (W5217)
- STANDARD IGNITION Alternator Bushing (Pr-Ea/Bx-5) Alt Bushing, X-4270 (X-4270)
- STANDARD IGNITION Starter Solenoid, Ss-616 (SS-616)
- STANDARD IGNITION Alternator Diode (Pr-Ea/Bx-3), D-1N (D-1N)
- STANDARD IGNITION Starter Solenoid, Ss-258 (SS-258)
- STANDARD IGNITION Starter Solenoid, SS-582 (SS-582)
- STANDARD IGNITION Starter Solenoid, Ss-614 (SS-614)
- WORLD POWER SYSTEMS Alternator, 8292N (8292N)
- Standard Ignition Starters & Alternators