Shop All Engine Sensors
Standard Ignition
Vehicle Speed Sensor, Sc440
Mfr # SC440
Zoro # G5718226
original price:
$72.27
51% off
new price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard OE Replacement
- Terminal Type Blade
- Connector Gender Female
- Fit Type Direct Fit
- Mounting Location On Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SC440
- Zoro # G5718226
- UPC # 25623589084
- Country of Origin Unknown
- Category Engine Sensors
Details
Series | Standard OE Replacement |
Terminal Type | Blade |
Connector Gender | Female |
Fit Type | Direct Fit |
Item | Automatic Transmission Output Shaft Speed Sensor |
Mounting Location | On Transmission |
Number of Terminals | 3 |
Number of Connectors | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, Element, 7-7/8in. L (PT9518-MPG)
- SUNEX Tractor Seat, Heavy Duty, Air Cylinder (8514)
- ILC Replacement For JEEP GRAND CHEROKEE V6 36L 700CCA YEAR2012 HEADLIGHT 2PK (2PAK:WW-V8S4-9)
- BREEZE Hose Clamp, 3-5/8 in. - 6-1/2 in. (62096H)
- STANDARD IGNITION Engine Camshaft Position Sensor, PC893 (PC893)
- STANDARD IGNITION ABS Wheel Speed Sensor, ALS2249 (ALS2249)
- STANDARD IGNITION Engine Coolant Temperature Sender, TS-374 (TS-374)
- STANDARD IGNITION Oil Pressure Light Switch, Ps-216 (PS-216)
- STANDARD IGNITION Oil Press Send, Ps-155T (PS-155T)
- STANDARD IGNITION Crankshaft Sensor, Pc234 (PC234)
- STANDARD IGNITION Crankshaft Sensor, Pc278T (PC278T)
- Standard Ignition Engine Sensors