Shop All Engine Sensors
Standard Ignition
Vehicle Speed Sensor, Sc10
Mfr # SC10
Zoro # G5717806
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Gender Male
- Connector Type Plug In
- Connector Shape Oval
- Mounting Location Trans Mount
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SC10
- Zoro # G5717806
- UPC # 91769097677
- Country of Origin Unknown
- Category Engine Sensors
Details
Terminal Gender | Male |
Connector Type | Plug In |
Connector Shape | Oval |
Mounting Location | Trans Mount |
Connector Gender | Female |
Terminal Type | Blade |
Connector Quantity | 1 |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN ENG 10126 Exhaust System Wrap 50 Foot- Lava Rock Fiberglass (D40-10126)
- FEDERAL SIGNAL Lo Prof Strobe, Ambr, Perm, Strobe Tube (LP6-012-048A)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 1/4 x 100' (CNC-4100)
- SPEC-D TUNING 06-11 Honda Civic Tail Light 4 Piece Black Housing Red Top Lens (LT-CV064RJM-TM)
- STANDARD IGNITION ABS Wheel Speed Sensor, ALS1837 (ALS1837)
- STANDARD IGNITION Oil Pressure Light Switch, Ps-216 (PS-216)
- STANDARD IGNITION DIESEL NITROGEN OXIDE SENSOR (NOX008)
- STANDARD IGNITION Engine Coolant Temperature Sensor, TX6 (TX6)
- STANDARD IGNITION Camshaft Sensor, Pc641 (PC641)
- STANDARD IGNITION Standard Sg753 Oxygen Sensor (SG753)
- BOSCH Oxygen Sensor, 13709 (13709)
- Standard Ignition Engine Sensors