Shop All Emission Control Hardware & Components
Standard Ignition
Vapor Canister Vent Solenoid, CVS38
Mfr # CVS38
Zoro # G6505220
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Terminals 2
- Terminal Gender Male
- Number of Hose Connectors 1
- Terminal Type Blade
- Series Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CVS38
- Zoro # G6505220
- UPC # 25623382241
- Country of Origin United States
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister Vent Solenoid |
Number of Terminals | 2 |
Terminal Gender | Male |
Number of Hose Connectors | 1 |
Terminal Type | Blade |
Series | Standard |
Fit Type | Direct Fit |
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Copper Ferrule 3/16” (5.0mm) (RF3174)
- ILC Replacement For HYSTER H35XM STARTER (H-35XM STARTER)
- BALDWIN FILTERS Air Filter, 13-13/16 x 8-7/8 in. (PA1896)
- TIMKEN Wheel Bearing - Front Inner, 14120 (14120)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- STANDARD IGNITION Canister Vent Solenoid, Cp794 (CP794)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Fuel Vapor Canister Filter, Ldp74 (LDP74)
- Standard Ignition Emission Control Hardware & Components