Shop All Turn Signal Lights, and Side Marker Lights
Standard Ignition
Turn Signal Switch Connector, S1919
Mfr # S1919
Zoro # G6900392
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Length 1.375"
- Type Blade Terminals
- Material Plastic
- Includes Splice connector, wiring Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S1919
- Zoro # G6900392
- UPC # 33086471808
- Country of Origin Unknown
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length | 1.375" |
Harness Length - inches | 20" |
Housing Length (in) | 1" |
Wiring Harness Length (in) | 21.5 |
Details
Lens Shape - Vehicle Lighting | Rectangular |
Type | Blade Terminals |
Material | Plastic |
Includes | Splice connector, wiring Harness |
Wire Gauge | 18-14 ga. |
Number of Wires | 10 |
Connector Type | Male |
Terminal Quantity | 20 |
Weatherproof Sealed | Yes |
Contact Terminal Material | Metal |
Terminal Gender | Female |
Connector Quantity | 1 |
Number Of Splice Connectors Include | 10 |
Wire Quantity | 20 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20 SAE (FOODSAFE FMO 46-005)
- ATTWOOD MARINE Plastic Thru-Hull Fitting - 1-1/2" - White (3875-3)
- WHITECAP IND BOAT DRAIN PLUG Bailer; 1-1/4 Inch Diameter; Brass (S-0294C)
- LIQUI MOLY Cera Tec, 0.3 Liter, 20002 (20002)
- STANDARD IGNITION Third Brake Light Assembly, BTL122 (BTL122)
- STANDARD IGNITION SIDE MARKER LAMP CONNECTOR (S-911)
- STANDARD IGNITION Third Brake Light Assembly, BTL105 (BTL105)
- STANDARD IGNITION Turn Signal Switch, Tw-41 (TW-41)
- STANDARD IGNITION Turn Signal Switch, Tw-14 (TW-14)
- STANDARD IGNITION Hazard Flasher, Efl-71 (EFL-71)
- SPEC-D TUNING 01-03 Bmw E53 X5 Halo LED Projector Headlight Black Housing (LHP-X500JM-TM)
- Standard Ignition Automotive Lighting