Shop All Turn Signal Lights, and Side Marker Lights
Standard Ignition
Turn Signal Lever
Mfr # CBS2359
Zoro # G900632674
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Plastic
- Connector Type No Connector
- Fit Type Direct Fit
- Number Of Wiper Delay Settings 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CBS2359
- Zoro # G900632674
- UPC # 33086396354
- Country of Origin Unknown
- Category Turn Signal Lights, and Side Marker Lights
Details
Item | Turn Signal Switch |
Color | Black |
Finish | Plastic |
Connector Type | No Connector |
Fit Type | Direct Fit |
Number Of Wiper Delay Settings | 1 |
Windshield Washer Spray Included | Yes |
Number Of Wiper Speed Settings | 3 |
Mounting Location | Direct |
Switch Actuation Style | Push Up/Down |
Windshield Wiper Delay Setting Inc | Yes |
Windshield Wiper Speed Setting Inc | Yes |
Description
Turn Signal Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT UNIV MOUNT POWER LANDING GEAR KIT 6000#(INCL LEGS/FEET/PINS/BRKTS/CRAN (333964)
- BALDWIN FILTERS Air Filter, 7-25/32 x 12-3/32 in. (PA5467)
- HUSKY LINER 00-05 EXCURSION 2ND SEAT FLOOR LINER TAN (63903)
- E-Z-GO RXV Horn Assembly Kit (607528)
- STANDARD IGNITION Turn Signal Switch, Tw-41 (TW-41)
- STANDARD IGNITION Third Brake Light Assembly, BTL122 (BTL122)
- STANDARD IGNITION Hazard Flasher, Efl-71 (EFL-71)
- STANDARD IGNITION SIDE MARKER LAMP CONNECTOR (S-911)
- STANDARD IGNITION Turn Signal Switch, Tw-14 (TW-14)
- STANDARD IGNITION Third Brake Light Assembly, BTL105 (BTL105)
- TRUCK-LITE Open Back, Black PVC, Grommet for 40 Series, 44 Series and 4 in. Lights, Round (40700-3)
- Standard Ignition Automotive Headlight, Signal & Tail Light Assemblies