Shop All Turn Signal Lights, and Side Marker Lights
Standard Ignition
Turn Signal Flasher, Efl-7
Mfr # EFL-7
Zoro # G3571389
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Type Blade Terminals
- Connector Type Female
- Terminal Quantity 3
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # EFL-7
- Zoro # G3571389
- Country of Origin Unknown
- Category Turn Signal Lights, and Side Marker Lights
Details
Voltage | 12 |
Type | Blade Terminals |
Connector Type | Female |
Terminal Quantity | 3 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPRESS Tempress 43335 8" Pry Out Deck Plates - Black (43335)
- AUTO VENTSHADE 13-17 TRAVERSE CARFLECTOR (20043)
- DAYCO 08-10 Isuzu Hd 5.2L Poly Rib Belt, 5070405 (5070405)
- MARTIN TOOLS Light Dinging Spoon (1036)
- STANDARD IGNITION Hazard Flasher, Efl-71 (EFL-71)
- STANDARD IGNITION Turn Signal Switch, Tw-14 (TW-14)
- STANDARD IGNITION Turn Signal Switch, Tw-41 (TW-41)
- STANDARD IGNITION Third Brake Light Assembly, BTL122 (BTL122)
- STANDARD IGNITION SIDE MARKER LAMP CONNECTOR (S-911)
- STANDARD IGNITION Third Brake Light Assembly, BTL105 (BTL105)
- SPEC-D TUNING 03-08 Honda Accord Euro Headlights Chrome Housing (2LH-ACD03-RS)
- Standard Ignition Automotive Headlight, Signal & Tail Light Assemblies