Shop All Transmission Parts & Components
Standard Ignition
Transmission Range Sensor Connector
Mfr # S-2082
Zoro # G300624538
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Push On
- Length 1.125"
- Terminal Type Blade
- Includes Splice Connectors Included
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-2082
- Zoro # G300624538
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Length | 1.125" |
Wiring Harness Length (in) | 17 |
Harness Length - inches | 17 " |
Housing Length (in) | 1" |
Details
Connector Type | Push On |
Terminal Type | Blade |
Includes | Splice Connectors Included |
Material | Plastic |
Wire Quantity | 6 |
Number Of Splice Connectors Include | 6 |
Connector Quantity | 1 |
Water Resistant | Yes |
Contact Terminal Material | Metal |
Wire Gauge (ga) | 20 |
Gauge | 18 ga. |
Connector Shape | Rectangular |
Terminal Quantity | 6 |
Weatherproof Sealed | Yes |
Number of Wires | 12 |
Connector Gender | Male |
Wiring Harness Included | Yes |
Terminal Gender | Female |
Description
Transmission Range Sensor Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Slack Adjuster Release Tool (4655)
- FAIRCHILD INDUSTRIES D4066 - 1984-1996 Jeep Cherokee Fuel Filler & Vent Hoses (D4066)
- GATES Auto V-Belt, Industry Number K060516HD (K060516HD)
- DISCO Door Hinge Pins 17/64" Pin Dia 2 3/4" Long (1292PK)
- STANDARD IGNITION Transmission Control Solenoid, Tcs186 (TCS186)
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- STANDARD IGNITION Automatic Transmission Control Solenoid, TCS211 (TCS211)
- STANDARD IGNITION AUTOMATIC TRANSMISSION CONDUCTOR PLATE (TCPA01)
- STANDARD IGNITION Transfer Case Motor Connector, S-2224 (S-2224)
- CROWN AUTOMOTIVE Shift Boot, #52078970Ac (52078970AC)
- SKF Shaft Seal, 1-9/16 x 2-1/2 x 5/16", CRWA1, NBR (15635)
- Standard Ignition Transmission Parts & Components