Shop All Transmission Parts & Components
Standard Ignition
Transmission Control Solenoid, Tcs84
Mfr # TCS84
Zoro # G3277684
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gaskets Included, Hardware Included
- Material Metal, Plastic
- Terminal Type Blade
- Connector Type Push On
- Wire Quantity 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TCS84
- Zoro # G3277684
- UPC # 25623922058
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Harness Length - inches | 32.75 |
Details
Includes | Gaskets Included, Hardware Included |
Material | Metal, Plastic |
Terminal Type | Blade |
Connector Type | Push On |
Wire Quantity | 6 |
Item | Transmission Control Solenoid |
Solenoid Quantity Included | 1 |
Wiring Harness Included | Yes |
Connector Gender | Female |
Terminal Gender | Male |
Terminal Quantity | 1 |
Connector Quantity | 1 |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Butt Splice, Copper, 1 Gauge, PK50 (6653-050)
- MAASDAM Trolley Jack, 2 t (MPL4136)
- GATES Hi-Power II Belts, A34 (A34)
- DISCO Blk Nyln Push Type Ret 6mm Hole Size 8mm Stem L PK25 (10656PK)
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- STANDARD IGNITION Automatic Transmission Control Solenoid, TCS211 (TCS211)
- STANDARD IGNITION AUTOMATIC TRANSMISSION CONDUCTOR PLATE (TCPA01)
- STANDARD IGNITION Transfer Case Motor Connector, S-2224 (S-2224)
- STANDARD IGNITION Transmission Control Solenoid, Tcs186 (TCS186)
- CTA MANUFACTURING SET CV JOINT BOOT CLAMP (CTA4240)
- EATON Ball, Transmission, Steel, 1/2, X-14-800 (X-14-800)
- Standard Ignition Transmission Parts & Components