Shop All Transmission Parts & Components
Standard Ignition
TRANSMISSION CONTROL SOLENOID
Mfr # TCS321
Zoro # G902176558
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Includes Hardware Included
- Terminal Type Blade
- Wire Quantity 4
- Wiring Harness Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TCS321
- Zoro # G902176558
- UPC # 33086345482
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Harness Length - inches | 9.5; 5.75; 4 |
Details
Material | Metal, Plastic |
Includes | Hardware Included |
Terminal Type | Blade |
Wire Quantity | 4 |
Wiring Harness Included | Yes |
Mounting Hole Quantity | 5 |
Attachment Method | Push On |
Terminal Quantity | 7 |
Connector Gender | Female |
Connector Quantity | 1 |
Terminal Gender | Male |
Item | Solenoid |
Connector Shape | Rectangular |
Solenoid Quantity Included | 1 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Female Connector, 1/2-14, 5/8 In Tube Sz (1868X10)
- TACO MARINE TACO ShadeFin Mini w/White Fabric, Bag and Kayak Mount Kit (T10-4000-18)
- THE MAIN RESOURCE High Heat Tire Valve Core, 100/Box (TMRTI71)
- POWEROPTIX C360 Wire Plug 2 Prong Standard (101-004502)
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- STANDARD IGNITION Automatic Transmission Control Solenoid, TCS211 (TCS211)
- STANDARD IGNITION Transfer Case Motor Connector, S-2224 (S-2224)
- STANDARD IGNITION AUTOMATIC TRANSMISSION CONDUCTOR PLATE (TCPA01)
- STANDARD IGNITION Transmission Control Solenoid, Tcs186 (TCS186)
- SKF Auto Trans Seal - Rear, 18992 (18992)
- CROWN AUTOMOTIVE Transmission Crossmember Mounting Bolt Kit For Jeep Tj, Yj, 6 Bolts (6035836K6)
- Standard Ignition Transmission Parts & Components