Shop All Transmission Parts & Components
Standard Ignition
Transmission Control Solenoid, Tcs309
Mfr # TCS309
Zoro # G3278000
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Connector Type Female
- Number of Terminals 23
- Terminal Type Blade
- Mounting Style Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TCS309
- Zoro # G3278000
- UPC # 33086422060
- Country of Origin Unknown
- Category Transmission Parts & Components
Details
Material | Metal |
Connector Type | Female |
Number of Terminals | 23 |
Terminal Type | Blade |
Mounting Style | Push On |
Number of Connectors | 1 |
Connector Shape | Oval |
Item | Automatic Transmission Solenoid |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On, P550276 (P550276)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- A & I PRODUCTS Gas Strut, Canopy Tilt 0" x0" x0" (A-AT362148)
- GEN-Y HITCH GLYDER & Standard PHANTOM Sway Control Plate .7K TW 7K Towing (GH-13097)
- STANDARD IGNITION AUTOMATIC TRANSMISSION CONDUCTOR PLATE (TCPA01)
- STANDARD IGNITION Transmission Control Solenoid, Tcs186 (TCS186)
- STANDARD IGNITION Automatic Transmission Control Solenoid, TCS211 (TCS211)
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- STANDARD IGNITION Transfer Case Motor Connector, S-2224 (S-2224)
- CRP PRODUCTS Trans. Conductor Plate Kit Mb 722.6 (TSK0023)
- TIMKEN Automatic Transmission Output Shaft Seal, 712551 (712551)
- Standard Ignition Transmission Parts & Components