Shop All Transmission Parts & Components
Standard Ignition
Transmission Control Solenoid, Tcs27
Mfr # TCS27
Zoro # G3281893
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Connector Type Push On
- Terminal Type Blade
- Series Standard OE Replacement
- Wire Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TCS27
- Zoro # G3281893
- UPC # 91769359966
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Harness Length - inches | 14.5 |
Details
Material | Metal, Plastic |
Connector Type | Push On |
Terminal Type | Blade |
Series | Standard OE Replacement |
Item | Solenoid |
Wire Quantity | 3 |
Connector Gender | Female |
Solenoid Quantity Included | 1 |
Connector Quantity | 1 |
Terminal Quantity | 3 |
Wiring Harness Included | Yes |
Terminal Gender | Male |
Connector Shape | Oval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47463)
- PROTO Puller Pivot Pin (J4056PN)
- BUYERS PRODUCTS 24x24x30 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735133)
- CURT A-Frame Jack w/Top Handle, 28202 (28202)
- STANDARD IGNITION AUTOMATIC TRANSMISSION CONDUCTOR PLATE (TCPA01)
- STANDARD IGNITION Transmission Control Solenoid, Tcs186 (TCS186)
- STANDARD IGNITION Transfer Case Motor Connector, S-2224 (S-2224)
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- STANDARD IGNITION Automatic Transmission Control Solenoid, TCS211 (TCS211)
- ATP Auto Trans Modulator Valve, JX-66 (JX-66)
- DEA MOUNTS Transmission Mount, A5478 (A5478)
- Standard Ignition Transmission Parts & Components