Shop All Transmission Parts & Components
Standard Ignition
TRANSMISSION CONTROL SOLENOID
Mfr # TCS257
Zoro # G102181871
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Includes Gaskets Included
- Connector Type Push On
- Terminal Type Slide
- Connector Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TCS257
- Zoro # G102181871
- UPC # 33086508221
- Country of Origin Unknown
- Category Transmission Parts & Components
Details
Material | Metal |
Includes | Gaskets Included |
Connector Type | Push On |
Terminal Type | Slide |
Connector Quantity | 1 |
Item | Solenoid |
Connector Gender | Female |
Terminal Gender | Male |
Terminal Quantity | 2 |
Solenoid Quantity Included | 1 |
Connector Shape | Rectangular |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMP RESEARCH 11-16 SILVERADO/SIERRA 2500/3500 DIESEL TRIM STEP KIT (75150-01A)
- CURT Trailer Hitch, 2" Receiver, Class 3,13322 (13322)
- D-A LUBRICANT CO D-A Crusher Gear Oil ISO 220 SAE 90 - 35 Lb Plastic Pail (13048LB)
- WEATHER GUARD Truck Box, Wheel Well, Diamond Tread Aluminum, 46-3/4"W, Black, 3.4 cu. ft. (172-5-01)
- STANDARD IGNITION Automatic Transmission Control Solenoid, TCS211 (TCS211)
- STANDARD IGNITION Transmission Control Solenoid, Tcs186 (TCS186)
- STANDARD IGNITION Transfer Case Motor Connector, S-2224 (S-2224)
- STANDARD IGNITION AUTOMATIC TRANSMISSION CONDUCTOR PLATE (TCPA01)
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- GKN/LOEBRO C.V. Boot Kit, 300526 (300526)
- WESTAR EM-2124 Manual Trans Mount (EM-2124)
- Standard Ignition Transmission Parts & Components