Shop All Transmission Parts & Components
Standard Ignition
TRANSMISSION CONTROL SOLENOID
Mfr # TCS247
Zoro # G002176519
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Terminal Type Blade
- Solenoid Quantity Included 2
- Terminal Quantity 2 + 2
- Attachment Method Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # TCS247
- Zoro # G002176519
- UPC # 33086332970
- Country of Origin Unknown
- Category Transmission Parts & Components
Details
Material | Metal |
Terminal Type | Blade |
Solenoid Quantity Included | 2 |
Terminal Quantity | 2 + 2 |
Attachment Method | Bolt On |
Connector Gender | Female; Female |
Connector Quantity | 2 |
Item | Solenoid |
Mounting Hole Quantity | 6 |
Terminal Gender | Male; Male |
Connector Shape | Oval |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Splice-Lok Brass Ferrule, 3/8", 2 pcs (AC2-04) (AC-2-04)
- DAYCO 65-94 Numerous Applications Radiator Hose, 70647 (70647)
- QUICKJACK 12piece stackable adapter set for QuickJack 5000TLTLX, 7000TLTLX and 6000ELX series (QJ Truck Adapter Kit)
- SUNEX Raised Panel Combination Wrench, 1/2 (716A)
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- STANDARD IGNITION Transmission Control Solenoid, Tcs186 (TCS186)
- STANDARD IGNITION Automatic Transmission Control Solenoid, TCS211 (TCS211)
- STANDARD IGNITION Transfer Case Motor Connector, S-2224 (S-2224)
- STANDARD IGNITION AUTOMATIC TRANSMISSION CONDUCTOR PLATE (TCPA01)
- HURST 3733163 Competition And Plus Shifter Installation Kit (H24-3733163)
- MOROSO Transmission Pan for Ford (42050)
- Standard Ignition Transmission Parts & Components