Shop All Transmission Parts & Components
Standard Ignition
Transmission Control Solenoid, Tcs21
Mfr # TCS21
Zoro # G3277693
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Includes Gaskets Included
- Connector Type Push On
- Terminal Type Blade
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TCS21
- Zoro # G3277693
- UPC # 91769254070
- Country of Origin Unknown
- Category Transmission Parts & Components
Details
Material | Metal |
Includes | Gaskets Included |
Connector Type | Push On |
Terminal Type | Blade |
Series | Standard OE Replacement |
Item | Switch |
Connector Gender | Female |
Connector Shape | Rectangular |
Terminal Quantity | 2 |
Terminal Gender | Male |
Connector Quantity | 1 |
Solenoid Quantity Included | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.7240 Pontoon Accessory Mount for Grill / Anchor Winch (3005.7240)
- BELL Anti-Theft Door Lock Knob, Chrome (04510-8)
- WESTWARD Booster Cable, SD, 4 AWG, 16 Ft, 400 Amp (5RXF6)
- J.W. SPEAKER Low Beam Headlight, LED Type (8800 Evolution 2)
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- STANDARD IGNITION AUTOMATIC TRANSMISSION CONDUCTOR PLATE (TCPA01)
- STANDARD IGNITION Transfer Case Motor Connector, S-2224 (S-2224)
- STANDARD IGNITION Automatic Transmission Control Solenoid, TCS211 (TCS211)
- STANDARD IGNITION Transmission Control Solenoid, Tcs186 (TCS186)
- TIMKEN Transfer Case Input Shaft Seal - Rear Outer, 473179 (473179)
- DORMAN Auto Trans Shift Lever Control Rod Bushing, Dorman 14797 (14797)
- Standard Ignition Transmission Parts & Components