Shop All Transmission Parts & Components
Standard Ignition
TRANSMISSION CONTROL SOLENOID
Mfr # TCS182
Zoro # G902176565
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gaskets Included, Mounting Bracket(s) Included
- Material Metal, Plastic
- Terminal Type Blade
- Connector Gender Female
- Attachment Method Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TCS182
- Zoro # G902176565
- UPC # 33086187518
- Country of Origin Unknown
- Category Transmission Parts & Components
Details
Includes | Gaskets Included, Mounting Bracket(s) Included |
Material | Metal, Plastic |
Terminal Type | Blade |
Item | Solenoid |
Connector Gender | Female |
Attachment Method | Push On |
Solenoid Quantity Included | 1 |
Connector Quantity | 1 |
Terminal Quantity | 2 |
Terminal Gender | Male |
Connector Shape | Square |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Scraper Bar For Ariens 00658559; 780-014 (780-014)
- SEA-DOG Round Power Socket - 12V (426120-1)
- RANGER Floor Jack, 60,000lb lifting capacity, Pneumatic (RBJ-30TL)
- VICTOR Sltd H V Cap, Met, Tires, PK4 (00715-8)
- STANDARD IGNITION Transmission Control Solenoid, Tcs186 (TCS186)
- STANDARD IGNITION AUTOMATIC TRANSMISSION CONDUCTOR PLATE (TCPA01)
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- STANDARD IGNITION Automatic Transmission Control Solenoid, TCS211 (TCS211)
- STANDARD IGNITION Transfer Case Motor Connector, S-2224 (S-2224)
- CHELSEA Chelsea 282 Series Is The Most Versatile Medium Duty Hot Shift Pto On The Market (282XGAJX-A3RK)
- SKF Shaft Seal, 2-1/8 x 3-3/8 x 3/8", CRWA1, NBR (21352)
- Standard Ignition Transmission Parts & Components