Shop All Transmission Parts & Components
Standard Ignition
TRANSMISSION CONTROL SOLENOID
Mfr # TCS174
Zoro # G402176560
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Connector Type Push On
- Terminal Type Blade
- Terminal Quantity 10
- Connector Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TCS174
- Zoro # G402176560
- UPC # 3308617156
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Harness Length - inches | 6.5 |
Details
Material | Metal |
Connector Type | Push On |
Terminal Type | Blade |
Terminal Quantity | 10 |
Item | Solenoid |
Connector Shape | Round |
Wiring Harness Included | Yes |
Wire Quantity | 10 |
Connector Quantity | 1 |
Solenoid Quantity Included | 1 |
Connector Gender | Female |
Terminal Gender | Male |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Gasket, 519Sd (519SD)
- BALDWIN FILTERS Fuel Filter, Spin-On Filter Design (BF46031)
- WOODWARD FAB T-Dolly Stand, 60 lb. (WFDOLLYSTAND)
- SKF Shaft Seal, 2-5/8 x 3-1/2 x 3/8", CRWA1, NBR (26186)
- STANDARD IGNITION Transfer Case Motor Connector, S-2224 (S-2224)
- STANDARD IGNITION Transmission Control Solenoid, Tcs186 (TCS186)
- STANDARD IGNITION Automatic Transmission Control Solenoid, TCS211 (TCS211)
- STANDARD IGNITION AUTOMATIC TRANSMISSION CONDUCTOR PLATE (TCPA01)
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- TYC PRODUCTS TYC AUTO TRANS OIL COOLER (19127)
- DORMAN Transmission Line, 624-202 (624-202)
- Standard Ignition Transmission Parts & Components