Shop All Transmission Parts & Components
Standard Ignition
Transmission Control Solenoid, Tcs167
Mfr # TCS167
Zoro # G3287983
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Terminal Type Blade
- Connector Type Push On
- Wiring Harness Included Yes
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TCS167
- Zoro # G3287983
- UPC # 33086065502
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Harness Length - inches | 9.5; 9; 3 |
Details
Material | Metal |
Terminal Type | Blade |
Connector Type | Push On |
Wiring Harness Included | Yes |
Connector Gender | Female |
Wire Quantity | 5 |
Item | Solenoid |
Terminal Gender | Male |
Solenoid Quantity Included | 1 |
Connector Quantity | 1 |
Terminal Quantity | 7 |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Lashing Winch 5-Ton Capacity (5482100)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7130)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP6-120A)
- DISCO Blk Nyln Push Ret Assort 24 Hole Gray Metal Tray (8513)
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- STANDARD IGNITION AUTOMATIC TRANSMISSION CONDUCTOR PLATE (TCPA01)
- STANDARD IGNITION Automatic Transmission Control Solenoid, TCS211 (TCS211)
- STANDARD IGNITION Transmission Control Solenoid, Tcs186 (TCS186)
- STANDARD IGNITION Transfer Case Motor Connector, S-2224 (S-2224)
- ARP CHEVY INTERNAL BALANCE & FORD FLEXPLATE BOLT KIT (200-2902)
- SKF Shaft Sleeve, Dia. 1.123 to 1.127 In (99112)
- Standard Ignition Transmission Parts & Components