Shop All Transmission Parts & Components
Standard Ignition
Transmission Control Solenoid, TCS156
Mfr # TCS156
Zoro # G700624688
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Terminal Type Blade
- Solenoid Quantity Included 1
- Wire Quantity 2
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TCS156
- Zoro # G700624688
- UPC # 3308606418
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Harness Length - inches | 5 |
Details
Material | Metal |
Terminal Type | Blade |
Solenoid Quantity Included | 1 |
Wire Quantity | 2 |
Terminal Gender | Male |
Wiring Harness Included | Yes |
Connector Shape | Oval |
Terminal Quantity | 2 |
Connector Quantity | 1 |
Item | Solenoid |
Connector Gender | Female |
Description
Transmission Control Solenoid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Worm Gear Hose Clamps #10 Stndrd 1/2-1 1/16" C/R (10893PK)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-50), 35335 (35335)
- OTC DOLLY ASSEMBLY XXX (OTC53422)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 12, CN-312 (CN-312)
- STANDARD IGNITION Transmission Control Solenoid, Tcs186 (TCS186)
- STANDARD IGNITION Automatic Transmission Control Solenoid, TCS211 (TCS211)
- STANDARD IGNITION AUTOMATIC TRANSMISSION CONDUCTOR PLATE (TCPA01)
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- STANDARD IGNITION Transfer Case Motor Connector, S-2224 (S-2224)
- SKF ACM, single lip, grease seal, Bore-Tite (6152)
- ALL BALLS Cv Boot Kit (19-5033)
- Standard Ignition Transmission Parts & Components