Shop All Transmission Parts & Components
Standard Ignition
Transmission Control Solenoid, Tcs113
Mfr # TCS113
Zoro # G3283713
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Screw Blade
- Connector Type Female
- Number of Terminals 1
- Terminal Gender Female
- Number of Connectors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TCS113
- Zoro # G3283713
- UPC # 727943480620
- Country of Origin Unknown
- Category Transmission Parts & Components
Details
Terminal Type | Screw Blade |
Connector Type | Female |
Number of Terminals | 1 |
Terminal Gender | Female |
Number of Connectors | 1 |
Item | Automatic Transmission Solenoid |
Series | Standard OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON ATV Vise Locking Hitch Pin, Steel (10065)
- BOATBUCKLE Universal Mounting Bracket Kit (F14254)
- VDO MARINE 3-3/8" Tach w/Multifunction Display-0 to 4000 RPM-Black Dial (A2C59512391)
- EDELMANN Pressure Line Assembly, 80230 (80230)
- STANDARD IGNITION Transfer Case Motor Connector, S-2224 (S-2224)
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- STANDARD IGNITION Transmission Control Solenoid, Tcs186 (TCS186)
- STANDARD IGNITION Automatic Transmission Control Solenoid, TCS211 (TCS211)
- STANDARD IGNITION AUTOMATIC TRANSMISSION CONDUCTOR PLATE (TCPA01)
- SKF Shaft Seal, 1-3/4 x 2-3/4 x 5/16", CRWA1, NBR (17523)
- ATP Auto Trans Selector Shaft Seal, HO-22 (HO-22)
- Standard Ignition Transmission Parts & Components