Shop All Transmission Parts & Components
Standard Ignition
Transmission Control Solenoid, Tcs106
Mfr # TCS106
Zoro # G3280922
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Connector Type Push On
- Terminal Type Blade
- Connector Gender Female; Female; Female
- Harness Length - inches 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TCS106
- Zoro # G3280922
- UPC # 727943965479
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Harness Length - inches | 3.5 |
Details
Material | Metal |
Connector Type | Push On |
Terminal Type | Blade |
Item | Solenoid |
Connector Gender | Female; Female; Female |
Wiring Harness Included | Yes |
Terminal Gender | Male |
Solenoid Quantity Included | 2 |
Terminal Quantity | 2 + 4 |
Wire Quantity | 2 |
Connector Quantity | 3 |
Connector Shape | Oval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COWLES PRODUCTS PROTEKTOTRIM COLOR 7& STYLE MOLDING, 1/4IN CUSTOM COLOR, 30FT KIT, BLACK (37-526)
- PRESTONE PRODUCTSRP 17OZ Windshield DeIcer (AS244)
- SPRINGFIELD Base-7X7 Black E-Coat, #3620011 (3620011)
- CURT Channel-Mount Coupler Hardware Kit, 25389 (25389)
- STANDARD IGNITION Automatic Transmission Control Solenoid, TCS211 (TCS211)
- STANDARD IGNITION Transmission Control Solenoid, Tcs186 (TCS186)
- STANDARD IGNITION AUTOMATIC TRANSMISSION CONDUCTOR PLATE (TCPA01)
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- STANDARD IGNITION Transfer Case Motor Connector, S-2224 (S-2224)
- SKF Needle Bearing, B2812 (B2812)
- SKF Shaft Repair Sleeve, SS, 0.861 to 0.866in. (99085)
- Standard Ignition Transmission Parts & Components