Shop All Trailer Wiring
Standard Ignition
Trailer Connector, Tc41
Mfr # TC41
Zoro # G2034618
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Terminal Type Pins
- Connector Shape Round
- Connector Gender Male; Female
- Connector Quantity 1
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TC41
- Zoro # G2034618
- UPC # 91769029814
- Country of Origin Unknown
- Category Trailer Wiring
Details
Terminal Type | Pins |
Connector Shape | Round |
Connector Gender | Male; Female |
Connector Quantity | 1 |
Terminal Quantity | 4 |
Terminal Gender | Female; Male |
Wire Quantity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-BIL DieselPower!® MAXIMUM Diesel Fuel Anti-Gel, 20 oz. (15225)
- MOTORMITE STARTER MOUNTING BOLT TYPE 3 LONG 3/8-16 (72182)
- STENS Skid Shoe For Murray Simplicity Snow Blowers 1727854Bmyp 780-704 (780-704)
- CTA MANUFACTURING FUEL INJECTION KIT - CIS (CTA3850)
- STANDARD IGNITION Trailer Connector, Tcp41M (TCP41M)
- STANDARD IGNITION Trailer Connector, Hp5360 (HP5360)
- STANDARD IGNITION Trailer Connector, Hp5420 (HP5420)
- STANDARD IGNITION Trailer Connector, Tc458 (TC458)
- STANDARD IGNITION Trailer Connector, Tcp41F (TCP41F)
- STANDARD IGNITION Trailer Connector, Hp5390 (HP5390)
- BUYERS PRODUCTS Buyers Products Bulk TC1770P 7-Way Black Plastic Flat Pin Truck Receptable - TC1770P (TC1770P)
- Standard Ignition Trailer Wiring