Shop All Tire Pressure Monitoring System Sensors
Standard Ignition
TPMS Sensor, TPM25A
Mfr # TPM25A
Zoro # G6529124
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 62 nm sensor nut torque
- Mounting Style Clamp In
- Fit Type Direct Fit
- Type Stem
- Frequency 315 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TPM25A
- Zoro # G6529124
- UPC # 25623580906
- Country of Origin Taiwan, Province of China
- Category Tire Pressure Monitoring System Sensors
Details
Features | 62 nm sensor nut torque |
Mounting Style | Clamp In |
Fit Type | Direct Fit |
Type | Stem |
Frequency | 315 MHz |
Item | TPMS Sensor |
Mounting Location | Wheel |
Series | Standard |
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Spiral Wrap, Black, 3/8" 100 ft. Spool (83-9009)
- HOPKINS Oil Recovery Drain, 15 Quart Cap (RHG11838)
- BUYERS PRODUCTS Triple Hitch Ball, Black Powder Coat (1802225)
- SEACHOICE Black Rubber Heavy Duty Keel Roller, 12" L (56111)
- STANDARD IGNITION Tpms Oe Design Valve, Tpm2014Vk (TPM2014VK)
- STANDARD IGNITION Tpms Programing Tool, T56000 (T56000)
- STANDARD IGNITION TPMS OE DESIGN VALVE (TPM2105VK4)
- STANDARD IGNITION TPMS SYSTEM OE Replacement Pack Of 25 (TPM2105VK)
- STANDARD IGNITION TIRE PRESSURE MONITOR SENSOR QWICK SENSR (QS106R)
- STANDARD IGNITION Tire Pressure Monitor Receiver, Tpm6001 (TPM6001)
- DENSO Tire Pressure Monitoring System Sensor 2009-2015 Honda Pilot, 550-0201 (550-0201)
- Standard Ignition Tire Pressure Monitoring System Sensors