Shop All Tire Pressure Monitoring System Sensors
Standard Ignition
Tire Pressure Monitoring, Tpm106A
Mfr # TPM106A
Zoro # G8160303
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Features Battery powered; Nickel coated core; Metal inflation valve type; With real-time pressure signal transmission; 35 nm Sensor nut torque
- Mounting Style Clamp In
- Frequency 315 MHz
- Series Standard Intermotor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # TPM106A
- Zoro # G8160303
- UPC # 727943048738
- Country of Origin Unknown
- Category Tire Pressure Monitoring System Sensors
Details
Includes | Mounting Hardware |
Features | Battery powered; Nickel coated core; Metal inflation valve type; With real-time pressure signal transmission; 35 nm Sensor nut torque |
Mounting Style | Clamp In |
Frequency | 315 MHz |
Series | Standard Intermotor |
Type | Stem |
Fit Type | Direct Fit |
Mounting Location | Wheel |
Item | TPMS Sensor |
Description
Tire Pressure Monitoring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, grease seal, Bore-Tite (23725)
- DOUBLE HH MFG 7/8X3-1/4 Farm Clevis (24048)
- ACDELCO Spark Plug, R45 (R45)
- CTA MANUFACTURING Parts Washer Brush (9992)
- STANDARD IGNITION Tpms Programing Tool, T56000 (T56000)
- STANDARD IGNITION Tpms Valve Cap (Pr-Ea/Bx-100) Tpms Valve Stem, Tpm631N (TPM631N)
- STANDARD IGNITION Tpms Oe Design Valve, Tpm2014Vk (TPM2014VK)
- STANDARD IGNITION TPMS SYSTEM OE Replacement Pack Of 25 (TPM2105VK)
- STANDARD IGNITION Tire Pressure Monitor Sensor, Tpm298 (TPM298)
- STANDARD IGNITION TPMS OE Service Kit (TPM1100K)
- MOTORCRAFT Cap - Valve, Tpms20 (TPMS20)
- Standard Ignition Tire Pressure Monitoring System Sensors