Shop All Tire Pressure Monitoring System Sensors
Standard Ignition
Tire Pressure Monitor Sensor, Tpm298
Mfr # TPM298
Zoro # G5731471
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wheel
- Fit Type Direct Fit
- Inflation Valve Type Rubber
- Battery -powered Yes
- Frequency 433 MHZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TPM298
- Zoro # G5731471
- UPC # 33086497570
- Country of Origin Unknown
- Category Tire Pressure Monitoring System Sensors
Details
Mounting Style | Wheel |
Item | TPMS Sensor |
Fit Type | Direct Fit |
Inflation Valve Type | Rubber |
Battery -powered | Yes |
Frequency | 433 MHZ |
Core Material | Nickel Coated Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Brake - Clutch Plate, 127200-20 (127200-20)
- SLIME Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (20133)
- BALDWIN FILTERS Air Filter, 15-5/16 x 15-5/16 in. (PA5302)
- PACER GROUP Pacer Black 6 AWG Battery Cable, 100' (WUL6BK-100)
- STANDARD IGNITION Tire Pressure Monitor Receiver, Tpm6001 (TPM6001)
- STANDARD IGNITION Tpms Oe Design Valve, Tpm2010Vk (TPM2010VK)
- STANDARD IGNITION TPMS OE DESIGN VALVE (TPM2105VK)
- STANDARD IGNITION Tpms Oe Design Valve, Tpm2014Vk (TPM2014VK)
- STANDARD IGNITION Tpms Programing Tool, T56000 (T56000)
- STANDARD IGNITION TPMS OE DESIGN VALVE (TPM2105VK4)
- X-TRA SEAL X-tra 17-20211AK TPMS Sensor Service Kit (17-20211AK)
- Standard Ignition Tire Pressure Monitoring System Sensors