Shop All Tire Pressure Monitoring System Sensors
Standard Ignition
Tire Pressure Monitor Sensor, Tpm138
Mfr # TPM138
Zoro # G5721166
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 71 nm sensor nut torque
- Mounting Style Clamp In
- Frequency 433 MHz
- Mounting Location Wheel
- Series Standard Intermotor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # TPM138
- Zoro # G5721166
- UPC # 25623585642
- Country of Origin Unknown
- Category Tire Pressure Monitoring System Sensors
Details
Features | 71 nm sensor nut torque |
Mounting Style | Clamp In |
Frequency | 433 MHz |
Mounting Location | Wheel |
Item | TPMS Sensor |
Series | Standard Intermotor |
Fit Type | Direct Fit |
Type | Stem |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Flex Connector, 52252 (52252)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 12-29/32 In (PT9199)
- BREMBO Brake Pad Grease/75Ml, G00075 (G00075)
- ESCO/EQUIPMENT SUPPLY CO Extension for Air Bladder Jacks, 2.68" (92017)
- STANDARD IGNITION Tire Pressure Monitor Sensor, Tpm298 (TPM298)
- STANDARD IGNITION Tpms Oe Design Valve, Tpm2010Vk (TPM2010VK)
- STANDARD IGNITION Tire Pressure, Tpm2040K (TPM2040K)
- STANDARD IGNITION TPMS PROGRAMING TOOL (T46000SU)
- STANDARD IGNITION Tpms Programing Tool, T56000 (T56000)
- STANDARD IGNITION TIRE PRESSURE MONITOR SENSOR QWICK SENSR (QS106R)
- IN-COMMAND CONTROL SYSTEMS iN-Command Tire Pressure Monitoring System - 2 Sensor Package (NCTP1002)
- Standard Ignition Tire Pressure Monitoring System Sensors