Shop All Tire Pressure Monitoring System Sensors
Standard Ignition
TIRE PRESSURE MONITOR SENSOR QWICK SENSR
Mfr # QS106R
Zoro # G402038868
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Snap In
- Core Material Nickel Coated Core
- Inflation Valve Type Rubber
- Mounting Hardware Included Yes
- Battery -powered Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # QS106R
- Zoro # G402038868
- Country of Origin Unknown
- Category Tire Pressure Monitoring System Sensors
Details
Mounting Style | Snap In |
Core Material | Nickel Coated Core |
Inflation Valve Type | Rubber |
Mounting Hardware Included | Yes |
Battery -powered | Yes |
Mounting Location | Wheel |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO 12V ProBlaster II Washdown Pump, 5 GPM (4258-153-E09)
- ZEROSTART High Capacity Circulation Heater, Replacement Element - 1500W 120V 12.5A (3300051)
- PERFORMANCE TOOL AGC GLASS FUSE ASSORTMENT 60-PC (PTW5375)
- DOCK EDGE Torpedo Bumper - 18" - Black (91-118-F)
- STANDARD IGNITION Tpms Programing Tool, T56000 (T56000)
- STANDARD IGNITION TPMS Sensor, TPM45A (TPM45A)
- STANDARD IGNITION Tire Pressure Monitor Receiver, Tpm6001 (TPM6001)
- STANDARD IGNITION TPMS SYSTEM OE Replacement Pack Of 25 (TPM2105VK)
- STANDARD IGNITION Tire Pressure Monitor Sensor, Tpm92A (TPM92A)
- STANDARD IGNITION Tire Pressure Monitoring System Valve Kit, TPM2012VK (TPM2012VK)
- CONTINENTAL/TEVES Tpms Sensor Assembly Tpms Sensor Asy, Se10003A (SE10003A)
- Standard Ignition Tire Pressure Monitoring System Sensors