Shop All Throttle Sensors
Standard Ignition
Throttle Position Sensor Connector, S-674
Mfr # S-674
Zoro # G5724587
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Weatherproof Sealed Yes
- Connector Quantity 1
- Water Resistant Yes
- Wiring Harness Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-674
- Zoro # G5724587
- Country of Origin Unknown
- Category Throttle Sensors
Dimensions
Wiring Harness Length (in) | 8.375 |
Length - Inches | 1.375 |
Details
Material | Plastic |
Weatherproof Sealed | Yes |
Connector Quantity | 1 |
Water Resistant | Yes |
Wiring Harness Included | Yes |
Number of Wires | 1 |
Terminal Gender | Female |
Wire Quantity | 1 |
Contact Terminal Material | Metal |
Terminal Quantity | 3 |
Wire Gauge (ga) | 18 |
Connector Shape | Oval |
Connector Gender | Male |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Marker, Round, Amber (M09410Y)
- GATES Narrow Section Molded Notch V-Belt, 3Vx710 (3VX710)
- LUCAS OIL Heavy Duty Oil Additive, Amber, 1 gal. (10002)
- RACOR Racor Spin-On Elements, 4.81", S3207P (S3207P)
- STANDARD IGNITION Throttle Position Sensor, TH265T (TH265T)
- STANDARD IGNITION Throttle Positi, Th37 (TH37)
- STANDARD IGNITION Throttle Position Sensor, TH266 (TH266)
- STANDARD IGNITION Throttle Position Sensor, Th296 (TH296)
- STANDARD IGNITION Throttle Position Sensor, Th318 (TH318)
- STANDARD IGNITION Throttle Position Sensor, Th456 (TH456)
- DELPHI THROTTLE POSITION SENSOR (SS11433)
- Standard Ignition Throttle Sensors