Shop All Engine Sensors
Standard Ignition
Temp Sender/Se, Tx3T
Mfr # TX3T
Zoro # G8174005
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Gender Female
- Terminal Type Pin
- Fit Type Direct Fit
- Terminal Gender Male
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TX3T
- Zoro # G8174005
- UPC # 25623167688
- Country of Origin Unknown
- Category Engine Sensors
Details
Connector Gender | Female |
Terminal Type | Pin |
Fit Type | Direct Fit |
Terminal Gender | Male |
Number of Terminals | 2 |
Item | Coolant Temperature Sensor |
Description
Temp Sender/Se
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPI AXLES/BOOTS Throttle Cable Extend Kit, 00-3171-0 (00-3171-0)
- BUYERS PRODUCTS Universal Mounting Kit for In-Frame Truck Box (1705399)
- APEX TOOL GROUP Mobile Work Table (83166)
- JOHNDOW INDUSTRIES Fuel Station, For Gasoline, 12" W, Steel (JDI-FST15)
- STANDARD IGNITION Brake Fluid Level Sensor, Bst118 (BST118)
- STANDARD IGNITION DIESEL NITROGEN OXIDE SENSOR (NOX008)
- STANDARD IGNITION Oil Pressure Gauge Switch, Ps-269 (PS-269)
- STANDARD IGNITION ABS Wheel Speed Sensor, ALS1837 (ALS1837)
- STANDARD IGNITION ACCELERATOR PEDAL SENSOR (APS335)
- STANDARD IGNITION Intake Air Temperature Sensor, Ax214 (AX214)
- BOSCH Oxygen Sensor, 13444 (13444)
- Standard Ignition Engine Sensors