Shop All Engine Sensors
Standard Ignition
STEERING ANGLE SENSOR
Mfr # SWS89
Zoro # G602175974
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Connector Type Plug In
- Terminal Quantity 23
- Connector Gender Female + Male
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # SWS89
- Zoro # G602175974
- UPC # 728000000000
- Country of Origin Unknown
- Category Engine Sensors
Details
Terminal Type | Blade |
Connector Type | Plug In |
Item | Sensor |
Terminal Quantity | 23 |
Connector Gender | Female + Male |
Terminal Gender | Male |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Deluxe Compression Tester, S1251 (MILS1251)
- SKF Shaft Seal, 1-1/2 x 1-7/8 x 3/16", HM14, NBR (14804)
- BALDWIN FILTERS Fuel Spin-on, 8-27/32x4-23/32x8-27/32 In (BF9885)
- MOTORAD Safety Radiator Cap, 14 to 18 lb., Metal (ST16)
- STANDARD IGNITION Ambient Air Temperature Sensor Connector, S-1647 (S-1647)
- STANDARD IGNITION Intake Air Temperature Sensor, Ax214 (AX214)
- STANDARD IGNITION ABS Wheel Speed Sensor, ALS1837 (ALS1837)
- STANDARD IGNITION Oil Pressure Gauge Switch, Ps-219 (PS-219)
- STANDARD IGNITION Steering Angle Sensor, Sws26 (SWS26)
- STANDARD IGNITION COOLANT LEVEL SENSOR (FLS-164)
- STANDARD IGNITION Coolant Level Sensor, FLS-3 (FLS-3)
- Standard Ignition Engine Sensors