Shop All Starters & Alternators
Standard Ignition
Starter Solenoid Start Solenoid, Ss891
Mfr # SS891
Zoro # G1667501
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Voltage 24 v
- Color Black
- Type Stud
- Amperage 100 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SS891
- Zoro # G1667501
- UPC # 33086413082
- Country of Origin Unknown
- Category Starters & Alternators
Details
Finish | Chrome |
Voltage | 24 v |
Color | Black |
Type | Stud |
Amperage | 100 A |
Hardware Included | Yes |
Connector Quantity | 4 |
Continuous Duty | Yes |
Terminal Gender | Male |
Mounting Bracket(s) Included | Yes |
Connector Gender | No Connector |
Terminal Quantity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-73003)
- MTD Wheel-8In-Slotgray (734-1781)
- MILTON Inflator Gauge, Digitl, Straight Dual Chck (S-577D)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 90 DEG DIESEL COMPRESSION TEST ADPTR (KHTU-15-31)
- STANDARD IGNITION Alternator Diode Alter Diode, D-6 (D-6)
- STANDARD IGNITION Alternator/Generator Brush Set, Jx-116 (JX-116)
- STANDARD IGNITION Alternator Bushing (Pr-Ea/Bx-5) Alt Bushing, X-4270 (X-4270)
- STANDARD IGNITION Starter Solenoid, SS-582 (SS-582)
- STANDARD IGNITION Alternator Diode (Pr-Ea/Bx-3), D-1N (D-1N)
- STANDARD IGNITION Alternator Electrical Connector, Hp4575 (HP4575)
- DB ELECTRICAL New Alternator For Nissan Altima 2.5L 2.5 13 14 15 16 2013 2014 2015 2016 11657 (400-48106)
- Standard Ignition Starters & Alternators