Shop All Starters & Alternators
Standard Ignition
Starter Solenoid, Ss-617
Mfr # SS-617
Zoro # G4913652
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Brown
- Connector Quantity 3
- Connector Gender Male
- Amperage Rating 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SS-617
- Zoro # G4913652
- Country of Origin Unknown
- Category Starters & Alternators
Details
Voltage | 12 |
Color | Brown |
Connector Quantity | 3 |
Connector Gender | Male |
Amperage Rating | 30 A |
Terminal Quantity | 3 |
Terminal Type | Screw |
Connector Shape | Round |
Continuous Duty | Yes |
Hardware Included | Yes |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIPPERS PRODUCTS Inflator Tool, 100 psi Max. Air Pressure (TF3000)
- GENUINE Switch, 2018202110 (2018202110)
- FLEETGUARD Pac, Lf, LF17560 (LF17560)
- DELPHI Install Kit, 7135264 (7135264)
- STANDARD IGNITION Starter Solenoid, Ss-754 (SS-754)
- STANDARD IGNITION Alternator/Generator Brush Set, Jx-116 (JX-116)
- STANDARD IGNITION Alternator/Generator Brush Set, Rx-163 (RX-163)
- STANDARD IGNITION Alternator Bushing (Pr-Ea/Bx-5) Alt Bushing, X-4270 (X-4270)
- STANDARD IGNITION Starter Solenoid, SS-567 (SS-567)
- STANDARD IGNITION Voltage Regulator, Vr-24 (VR-24)
- WAI GLOBAL STRND PLGR 24V 10T CW (30693N)
- Standard Ignition Starters & Alternators