Shop All Starters & Alternators
Standard Ignition
Starter Solenoid, Ss-614
Mfr # SS-614
Zoro # G4913600
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Silver
- Finish Aluminum
- Terminal Type Screw
- Hardware Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SS-614
- Zoro # G4913600
- Country of Origin Unknown
- Category Starters & Alternators
Details
Voltage | 12 |
Color | Silver |
Finish | Aluminum |
Terminal Type | Screw |
Hardware Included | Yes |
Terminal Quantity | 2 + 2 + 2 |
Connector Shape | Round |
Continuous Duty | Yes |
Connector Gender | Male |
Connector Quantity | 6 |
Amperage Rating | 100 A |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for US Battery US 1800 XC2 (US 1800 XC2 US BATTERY)
- BALDWIN FILTERS Max. Perf. Glass F-F Lube Spin-On, B95-MPG (B95-MPG)
- SEACHOICE 90 Degree Stainless Steel Covered Thru-Hull (18581)
- PYLE Compact Rearview Backup Camera (PLCM11)
- STANDARD IGNITION Alternator Electrical Connector, Hp4575 (HP4575)
- STANDARD IGNITION Voltage Regulator, VR-104 (VR-104)
- STANDARD IGNITION Alternator Bushing (Pr-Ea/Bx-5) Alt Bushing, X-4270 (X-4270)
- STANDARD IGNITION Starter Brush Holder Assembly, FX-69 (FX-69)
- STANDARD IGNITION Alternator Diode Alter Diode, D-6 (D-6)
- STANDARD IGNITION Alternator/Generator Brush Set, Jx-116 (JX-116)
- ILB GOLD Replacement For Bosch, 0 001 262 021 Starter (0 001 262 021 STARTER)
- Standard Ignition Starters & Alternators