Shop All Starters & Alternators
Standard Ignition
Starter Solenoid, Ss-609
Mfr # SS-609
Zoro # G4914328
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Brown
- Terminal Gender Male
- Amperage Rating 200A
- Connector Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SS-609
- Zoro # G4914328
- Country of Origin Unknown
- Category Starters & Alternators
Details
Voltage | 12 |
Color | Brown |
Terminal Gender | Male |
Amperage Rating | 200A |
Connector Quantity | 3 |
Terminal Type | Stud |
Connector Gender | Male |
Mounting Bracket(s) Included | Yes |
Terminal Quantity | 3 |
Connector Shape | Round |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 10 Gauge, White, 100 ft.Spool (87-5007)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Power Steering, 4PK1130 (4PK1130)
- GATES Tri-Power Belts, AX49 (AX49)
- NGK Spark Plug Wire Set, 51440 (51440)
- STANDARD IGNITION Alternator Bushing (Pr-Ea/Bx-5) Alt Bushing, X-4242C (X-4242C)
- STANDARD IGNITION Voltage Regulator, Vr-24 (VR-24)
- STANDARD IGNITION Alternator Bushing (Pr-Ea/Bx-5) Alt Bushing, X-4270 (X-4270)
- STANDARD IGNITION Starter Solenoid (SS-608)
- STANDARD IGNITION Starter Solenoid Start Solenoid, Ss891 (SS891)
- STANDARD IGNITION Alternator/Generator Brush Set, Rx-163 (RX-163)
- ILC Replacement For White, 145 Year 1992 Alternator (145 YEAR: 1992 ALTERNATOR)
- Standard Ignition Starters & Alternators