Shop All Automotive Relay & Control Modules
Standard Ignition
Starter Relay, Sr-109
Mfr # SR-109
Zoro # G4914081
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Relay
- Voltage 12
- Amperage 25 A
- Terminal Type Stud, Blade
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # SR-109
- Zoro # G4914081
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Type | Relay |
Voltage | 12 |
Amperage | 25 A |
Terminal Type | Stud, Blade |
Connector Shape | Rectangular |
Terminal Quantity | 3 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Suspension Stabilizer Bar Link, K750209 (K750209)
- KYB Strut-Plus, Sr4486 (SR4486)
- MOTORCRAFT Sensor Assembly, BRAB-531 (BRAB-531)
- MILTON Tire inflator service gauge (693BLK)
- STANDARD IGNITION BULBS AND FLASHERS OE Replacement 2 Blade Terminals Silver (EFL-552)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Blade Terminals (RY-612)
- STANDARD IGNITION Relay, Ry966 (RY966)
- STANDARD IGNITION Multi Purpose Relay, RY-1159 (RY-1159)
- STANDARD IGNITION Multi Purpose Relay, RY-214 (RY-214)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY-116)
- AFTERMARKET Hella Mini Relay (HLA-933332051-JN)
- Standard Ignition Automotive Relay & Control Modules