Shop All Automotive Relay & Control Modules
Standard Ignition
Starter Relay, Ry-544
Mfr # RY-544
Zoro # G4903371
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Amperage 20 A
- Terminal Type Blade
- Terminal Gender Male
- Connector Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RY-544
- Zoro # G4903371
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12 |
Amperage | 20 A |
Terminal Type | Blade |
Terminal Gender | Male |
Connector Quantity | 1 |
Connector Gender | Female |
Connector Shape | Rectangular |
Terminal Quantity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 3.00 Oz., PK25 (P300Z)
- STENS Oem Replacement Belt 265-834 For Exmark 1-413308 (265-834)
- FEL-PRO Conversion Set, Cs8510-1 (CS8510-1)
- DONALDSON Air Oil Separator (P782909)
- STANDARD IGNITION Accessory Delay Relay, Ry-373 (RY-373)
- STANDARD IGNITION Multi Purpose Relay, RY-214 (RY-214)
- STANDARD IGNITION Diesel FICM (FICM4)
- STANDARD IGNITION Hazard Warning and Turn Signal Flasher, EFL-4 (EFL-4)
- STANDARD IGNITION A/C Control Relay, Ry-351 (RY-351)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Blade Terminals (RY-115)
- MSD IGNITION DIGITAL 6 PLUS IGN W/REV CTR (6520)
- Standard Ignition Automotive Electrical