Shop All Starters & Alternators
Standard Ignition
Starter Bushing (Pr-Ea/Bx-5), X-5403
Mfr # X-5403
Zoro # G4928626
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length - Inches .750"
- Inner Diameter (I.D.) - Inches .471"
- Outer Diameter (O.D.) - Inches .600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # X-5403
- Zoro # G4928626
- Country of Origin Unknown
- Category Starters & Alternators
Dimensions
Length - Inches | .750" |
Inner Diameter (I.D.) - Inches | .471" |
Outer Diameter (O.D.) - Inches | .600" |
Details
Material | Brass |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Amita 3 3-Blade Propeller For Yamaha, 14in Pitch (3311-111-14)
- A & I PRODUCTS Axle Assembly 0" x0" x0" (A-338550A4)
- MAYHEW STEEL PRODUCTS DOMINATOR 17" OAL 12-C (MY60144)
- MAX Butt Connector, 8 ga., PK25 (107241-025)
- STANDARD IGNITION Voltage Regulator, VR-15 (VR-15)
- STANDARD IGNITION Alternator/Generator Brush Set, Rx-163 (RX-163)
- STANDARD IGNITION Alternator Bushing (Pr-Ea/Bx-5) Alt Bushing, X-4242C (X-4242C)
- STANDARD IGNITION Starter Solenoid, Ss-258 (SS-258)
- STANDARD IGNITION Alternator Diode Alter Diode, D-6 (D-6)
- STANDARD IGNITION Starter Solenoid, Ss-549 (SS-549)
- WAI GLOBAL Starter, STRMI PLGR, 22kW12 Volt, CW, 10Tooth Pinion (32367N)
- Standard Ignition Starters & Alternators