Shop All Starters & Alternators
Standard Ignition
Starter Brush Set, Gb-288
Mfr # GB-288
Zoro # G4862981
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4 in
- Thickness 11/16 in
- Fit Type Direct Fit
- Series Standard Intermotor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # GB-288
- Zoro # G4862981
- Country of Origin Unknown
- Category Starters & Alternators
Dimensions
Width | 1/4 in |
Details
Thickness | 11/16 in |
Fit Type | Direct Fit |
Series | Standard Intermotor |
Item | Starter Brush |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 05203 Marine Adhesive/Sealant 5200, White / 3 oz. (7000118401)
- A & I PRODUCTS Flasher Unit, LED 2.5" x1.5" x2" (A-LED90)
- VELVAC Fuel Tank Safety Vent Valve 1/2"-14,060062 (060062)
- ILC Replacement For NEW HOLLAND TC29 STARTER (TC29 STARTER)
- STANDARD IGNITION Alternator Bushing (Pr-Ea/Bx-5) Alt Bushing, X-4270 (X-4270)
- STANDARD IGNITION Alternator Diode Alter Diode, D-6 (D-6)
- STANDARD IGNITION Starter Solenoid, SS-582 (SS-582)
- STANDARD IGNITION Alternator/Generator Brush Set, Jx-116 (JX-116)
- STANDARD IGNITION Alternator Bushing (Pr-Ea/Bx-5) Alt Bushing, X-4242C (X-4242C)
- STANDARD IGNITION Starter Solenoid, Ss-258 (SS-258)
- ILB GOLD Replacement For Audi, 2008 A4 2L Alternator (2008 A4 2L ALTERNATOR)
- Standard Ignition Starters & Alternators