Shop All Automotive Wires, Harnesses & Pigtails
Standard Ignition
Standard Ignition, 27819
Mfr # 27819
Zoro # G7687487
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Assembled/Unassembled Assembled
- Series Standard Pro
- Fit Type Direct Fit
- Diameter 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # 27819
- Zoro # G7687487
- UPC # 91769648817
- Country of Origin Unknown
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Diameter | 7 mm |
Details
Color | Black |
Assembled/Unassembled | Assembled |
Series | Standard Pro |
Item | Spark Plug Wire |
Fit Type | Direct Fit |
Description
Standard Ignition
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE LOGIC Car Mount, Black (CLCMBLK)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 3/8 x 8, CN-608 (CN-608)
- CURT Trlr Bll, 1"x2-1/8" Shnk, 6000 lb., Chrm, 2" (40066)
- ABRAMS Stud Mount LED License Plate Light - Gray (TLPL-STM-G)
- STANDARD IGNITION Heat Shield, Spp34 (SPP34)
- STANDARD IGNITION Wire Loom Plug Wire Cover, Hp6220 (HP6220)
- STANDARD IGNITION Standard 2Jh146 Spark Plug Wire Set Spark Plug Wire Set (2JH-146)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement; Black; Female; 5 Terminals (S-654)
- STANDARD IGNITION Blower Motor Connector (S-630)
- STANDARD IGNITION Spool Cable, Cc7S (CC7S)
- REMINGTON INDUSTRIES 18 AWG Gauge SXL Automotive Stranded Hook Up Wire, 100 ft Length, Red, 0.107" Diameter, 60 Volts (18STRREDSXL100)
- Standard Ignition Automotive Wires, Harnesses & Pigtails