Shop All Spark Plugs
Standard Ignition
Standard 29638 Spark Plug Wire Set
Mfr # 29638
Zoro # G904295639
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Series Standard Pro
- Fit Type Direct Fit
- Diameter 7 mm
- Wire Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # 29638
- Zoro # G904295639
- UPC # 9176964634
- Country of Origin Mexico
- Category Spark Plugs
Dimensions
Diameter | 7 mm |
Details
Assembled/Unassembled | Assembled |
Series | Standard Pro |
Fit Type | Direct Fit |
Item | Spark Plug Wire |
Wire Color | Black |
Description
Standard Ignition spark plug wire set's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug wire set's for virtually every automobile on the road today. Standard Ignition spark plug wire set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Cable, PVC, 6 Cond, 16 ga., 100 ft. Spool (82-5623)
- FOUR SEASONS Univ Apps:32 Oz-Prem Pag 46 Oil W/O Dye Pag Oil, 59079 (59079)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1480X6)
- CURT Wght Dstbtn Shnk, 2", 5-5/8" Drp, 17120 (17120)
- STANDARD IGNITION Standard 27494 Spark Plug Wire Set (27494)
- STANDARD IGNITION Standard 29432 Spark Plug Wire Set (29432)
- STANDARD IGNITION Standard 29872 Spark Plug Wire Set (29872)
- STANDARD IGNITION Standard 27688 Spark Plug Wire Set (27688)
- STANDARD IGNITION Standard 26838 Spark Plug Wire Set (26838)
- CHAMPION Champion Indust. / Agri Plugs- Boxed - J99, 599 (599)
- NGK NGK 5553 Standard Spark Plug - BKR6ES-11, 4 Pack (5553)
- Standard Ignition Spark Plugs